Terminal Block Relay, DIN Rail Mount 120V, SPDT Relay 120Vac/dc Coil, 6A 250 Vac Contact

  • Mfr # ASI328007

  • Zoro # G415656691


product price:  $32.29
/ea

Key Features

Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI328007
Zoro #
G415656691
UPC #
810009766148
Country of Origin
China

Dimensions

Length
3.1 in

Details

Item
Relay

Description

ASI328007, Type ASIUDK-PLC-RI120VAC/DC is a 120V terminal block relay with a pluggable SPDT relay that has a 120Vac/dc coil and a contact rating of 6A, 250Vac. This 120V DIN rail relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. Features of this terminal block relay include screw clamp wire terminations, a locking actuator to hold in place and remove the 120Vac/dc relay and a LED for visual indication.


  • 6 Amp
  • 120V AC/DC
  • Din Rail mount
  • UL 508-Listed
  • Visual Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.