Terminal Block Relay, DIN Rail Mount 24V, Low Profile Height, SPDT, 24Vdc Coil, 6A 250Vac Contact

  • Mfr # ASI328036

  • Zoro # G315656708


product price:  $14.19
/ea

Key Features

Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI328036
Zoro #
G315656708
UPC #
813101021610
Country of Origin
China

Dimensions

Length
3.1 in

Details

Item
Relay

Description

ASI328036, Type ASIUDK-PLC-RI24VDC is a low profile height 24V terminal block relay with a pluggable SPDT relay that has a 24Vdc coil and a contact rating of 6A, 250Vac. This lower height 24V DIN rail relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. The lower height of this 24V DIN rail relay makes it ideal for smaller enclosures. Features of this 24V terminal block relay include screw clamp wire terminations, a locking actuator to hold in place and remove the 24Vdc relay and a LED for visual indication.


  • 6 Amp
  • 24V AC
  • Din Rail mount
  • UL 508-Listed
  • Visual Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.