Terminal Block Relay, Pluggable SPDT 12Vac/dc Relay, 250Vac Output, Din Rail Mount, UL Listed, 5PK

  • Mfr # X766848

  • Zoro # G615656729


product price: $123.99
/pk 5, $24.80/ea
Free Shipping & Returns

Key Features

Length
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X766848
Zoro #
G615656729
UPC #
813101021726
Country of Origin
Italy

Dimensions

Length
3.3 in

Description

X766848, Type CWRE7-0848, Terminal block relay with a pluggable SPDT relay that has a 12Vac/dc coil and a contact rating of 6A, 250Vac. This DIN rail terminal block relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width.


  • LED Status Indication
  • Screw Clamp Wire Terminations
  • UL Listed
  • 250V AC Output
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.