This item is Discontinued.

Automation Systems Interconnect Terminal Block Relay, SPDT 48V Interposing Relay, 48V DIN Rail Relay, 48Vdc Coil, 6 Amp 250 Vac Contact ASI328004

Terminal Block Relay, SPDT 48V Interposing Relay, 48V DIN Rail Relay, 48Vdc Coil, 6 Amp 250 Vac Contact (Discontinued)

  • Mfr # ASI328004
  • Zoro # G115656649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI328004
Zoro #
G115656649
UPC #
810009767633
Country of Origin
China

Dimensions

Length
3.1 in

Description

ASI328004, Type ASIUDK-PLC-RI48VDC is a 48V terminal block relay with a pluggable SPDT relay that has a 48Vdc coil and a contact rating of 6A, 250Vac. This 48V DIN rail relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. Features of this 48V interposing terminal block relay include screw clamp wire terminations, a locking actuator to hold in place and remove the 48Vdc relay and a LED for visual indication. he terminal block relay base in combination with the 48Vdc pluggable relay are UL508 Listed and replacement relays are available. The push in jumpers can be used to save time when inserting a jumper from one 48V relay terminal block to another. Since this 48V industrial relay terminal block mounts on the standard 35mm DIN rail installation with other DIN rail mounted components is quick and easy. To ensure wiring is correct each 48Vdc terminal block relay base has the wiring diagram printed on the side.


  • 48V Relay
  • 6mm Width
  • LED Visual Indication
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.