Thermocouple Terminal Block, Type K, DIN Rail Mount, 1 Amp, 55 Volt, 26-14AWG

  • Mfr # ASI431016

  • Zoro # G615656583


product price: $8.12
/ea
Sold in multiples of 10 for $81.20

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Length
1.44 in
Overall Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI431016
Zoro #
G615656583
UPC #
810009767329
Country of Origin
China

Dimensions

Overall Length
1.44 in
Overall Width
0.2 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

ASI431016 is a thermocouple terminal block this is used with type K thermocouples. This thermocouple terminal block mounts on a standard 35mm DIN rail and is used to connect type K thermocouple sensor extension leads. This DIN rail type k thermocouple terminal block is a 10.4 mm wide beige screw clamp terminal block rated at 26 to 14 AWG and 1 Amp at 55 Volt. This thermocouple terminal block for type k thermocouples has two poles per block and each current bar is made of the same metal as the conductors, chromel and alumel. The intermediary metal body is designed so that no false signals are transmitted within the terminal when temperature differences occur between the positive and negative paths.


  • 1 Amp
  • Thermouple Terninal Block
  • Accepts 26-14 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.