Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Automation Systems Interconnect Universal Signal Conditioner With 133 User Selectable Signal Combinations, DIN Rail Mount XCAPIPO3

Universal Signal Conditioner With 133 User Selectable Signal Combinations, DIN Rail Mount (Discontinued)

  • Mfr # XCAPIPO3
  • Zoro # G915681063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCAPIPO3
Zoro #
G915681063
UPC #
810009767909
Country of Origin
Italy

Dimensions

Length
4.69 in
Width
0.89 in

Details

Color
Gray

Description

XCAPIPO3 This universal signal conditioner provides the user with up to 19 different input signals and up to 7 different output signal combinations, thereby eliminating the need to stock a variety of signal converters. Programming using DIP switches and the options are clearly printed on the side of the module. One input is available for a potentiometer.


  • 7 Different Output Signal Combinations
  • 19 Different Input Signals
  • Dip Switches
  • Options Printed on Side of Module
  • Din Rail Mount
  • Can be Used to Power Other Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.