Wall Outlet 20 Amp Tamper Resistant, with USB Charging Ports 3.4 Amp, Ivory, Includes Wall Plate

  • Mfr # ATUR3.4-20-I

  • Zoro # G515665623


product price:  $25.15
/ea

Key Features

Color
Ivory
Width
2.75 in
Special Features
USB Charging Port
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATUR3.4-20-I
Zoro #
G515665623
UPC #
813101029722
Country of Origin
China

Dimensions

Width
2.75 in
Length
4.5 in

Details

Color
Ivory
Special Features
USB Charging Port
Item
Wall Outlet

Description

ATUR3.4-20-I is a ivory AC wall outlet with FAST USB charging ports that is UL Listed, rated at 20 amps and provides 3.4 amps of charging capacity. This 2 port fast USB wall charger features smart charging technology to ensure that your devices are protected and not overcharged. This fast USB wall charger outlet is designed to fit into any standard in-wall outlet box and it features tamper resistant TR outlets. The installation of this USB power outlet is made easy due to the side and back wiring feature. The fast charging ATUR3.4-20-I ivory USB duplex receptacle is shipped with a ivory outlet cover to save you time and money.


  • 20 Amp Duplex Wall Outlet
  • 2 USB Charging Ports
  • Fits Standard in-wall Outlet Box
  • Comes with Outlet Cover
  • Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products