Shop AUTOMAXX
Create Account
A2A1 10A MPPT Solar Panel Charge Controller - Black
- Mfr # A2A1
- Zoro # G104169679
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2A1
- Zoro #
- G104169679
- UPC #
- 4711914356430
- Country of Origin
- China
Details
- Item
- Solar Charge Controller
Description
Features
- Automaxx 10A Solar Charge Controller Maintenance Free Protection For Your Batteries & Solar Panels
- For Use With 12V Solar Panels & Batteries Only Prevents Overcharging 12V Batteries & Discharge Handles
- Up To 10A Of Array Current Handles
- Up To 150W Of Solar Power Maintenance Free Protection Of Your Solar Panel & Batteries Maintains Battery Voltage Maintain 12V Batteries In A Fully Charged State
- Color: Black
- Size: 10A
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.