Shop AIMS POWER
See all product information
Create Account
LED Remote Panel for 1250 and 2500 Watt Green Inverter Chargers
- Mfr # REMOTELED
- Zoro # G105991873
product price:Â
$
93.99
/ea
Key Features
Number of Outlets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REMOTELED
- Zoro #
- G105991873
- UPC #
- 840271002521
- Country of Origin
- China
Details
- Item
- LED Remote Panel
- Number of Outlets
- 4
Description
Aims power remoteled, led remote panel led on/off remote switch for the aims green inverter charger 1250 and 2500 watt models only. features: three - stage on/off switch battery charger "on" indicator light inverter "on" indicator light alarm fault light. rj 11 connection - not shown on picture rj11 connection (not shown on picture) includes 60 foot cable four mounting holes open back easily installs on a dash or toolbox dimensions: 3.5" x 2.5" x .75"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.