DB0600ABDA7 600W Windmill Wind Turbine Generator kit; 12-24V & 50-25A

  • Mfr # DB0600ABDA7
  • Zoro # G404042580
product price: 
$
1,229.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB0600ABDA7
Zoro #
G404042580
UPC #
4711914354672
Country of Origin
China

Description

600W Windmill Wind Turbine Generator kit

The 600W wind turbine is our mid power level wind turbine, made specifically for off-grid residential use in mind. Its DIY set-up instructions and with all the materials needed provided for, you will be able to set the wind turbine up in no time at all. The 600W wind turbine is durable, low maintenance and the most powerful wind turbine in our line up of wind turbine having weighing at only 26 lbs. Coated with special high weather tolerant protection spray to protect the wind turbine from the elements such as rain. It is a completely self-sustaining stand-alone device that will continuously generates 100% clean Green renewable energy, without you being present or around it.

The included Digital MPPT Charge Controller of the 600W wind turbine is specially configured to generate the MAX power output and to incoporate its safey protocols such as automatic braking and over charging the batteries.

Includes:
  • 1 x Center piece (generator)
  • 1 x Tail piece
  • 1 x Digital MPPT Charge Controller
  • 3 x Blades
  • 1 x Nose cone
  • 1 x Manual brake switch
  • Tool-Kit Pack
  • Operational installation manual
Specifications
  • Rated power: 600W
  • Rated speed: 31 ft/s
  • Voltage system: 12V & 24V (Auto detect)
  • Cut-in wind speed: 4.5 mph
  • Suggested battery capacity: 100A or larger
  • Number of blades: 3
  • Rotor diameter: 4.3 ft.
  • Light weight: 31 lbs
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews