This item is Discontinued.

Autonics 1/32 Din Digital Multi-Panel Meter AC A MT4N-AA-E0

1/32 Din Digital Multi-Panel Meter AC A (Discontinued)

  • Mfr # MT4N-AA-E0
  • Zoro # G4246672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4N-AA-E0
Zoro #
G4246672
UPC #
013227171682
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr form Date of Manufacturer
Depth
3.4 in
Overall Depth
3.4 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5AAC
Accuracy
+/-0.3%
Display Span
-1999 ~ 9999
Display Digits
4
Includes
Instructions and Mounting Bracket
Style
MT4N Series
Connector Type
Screw Terminal
Fits
1/32 DIN
Mounting
Bracket
True RMS
Yes
Output
Relay
Relays
125V AC 0.3A,30V DC 1A
Footnotes
1, 10
Power Required
12 -24V DC/12 -24V AC
Display
Backlit LCD Display
Excitation
No
NEMA Rating
NEMA 4X (Front Panel Only)
Use With
External 5A AC Current Transformer
Product Type
Digital Panel Meter

Description

Digital Panel Meter, AC Current, Input Range 0 to 5AAC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Backlit LCD Display Display, 125V AC 0.3A,30V DC 1A Relays, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits 1/32 din, Connector Type Screw Terminal, Power Required 12 -24V DC/12 -24V AC, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.4 in, Mounting Bracket, Style MT4N Series, Includes Instructions and Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.