This item is Discontinued.

Autonics 1/32 Din Digital Multi-Panel Meter DC V MT4N-DV-E0

1/32 Din Digital Multi-Panel Meter DC V (Discontinued)

  • Mfr # MT4N-DV-E0
  • Zoro # G4242901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4N-DV-E0
Zoro #
G4242901
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
3.4 in
Manufacturers Warranty Length
3 yr form Date of Manufacturer
Overall Depth
3.4 in

Details

Item
Digital Panel Meter
Type
DC Volts
Input Range
0 to 50V DC
Display Span
-1999 ~ 9999
Accuracy
+/-0.1%
Display Digits
4
Excitation
No
NEMA Rating
NEMA 4X (Front Panel Only)
Style
MT4N Series
Includes
Instructions and Mounting Bracket
Output
Relay
Fits
1/32 DIN
Power Required
12 -24V DC/12 -24V AC
Footnotes
6, 10
Connector Type
Screw Terminal
Mounting
Bracket
Display
Backlit LCD Display
Relays
125V AC 0.3A,30V DC 1A
Product Type
Digital Panel Meter

Description

Digital Panel Meter, DC Volts, Input Range 0 to 50V DC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Backlit LCD Display Display, 125V AC 0.3A,30V DC 1A Relays, No Excitation, Fits 1/32 din, Connector Type Screw Terminal, Power Required 12 -24V DC/12 -24V AC, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.4 in, Mounting Bracket, Style MT4N Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.