This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter AC Amps MT4W-AA-1N

1/8 Din Multi-Panel Meter AC Amps (Discontinued)

  • Mfr # MT4W-AA-1N
  • Zoro # G4238227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4W-AA-1N
Zoro #
G4238227
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr form Date of Manufacturer
Depth
4.2 in
Overall Depth
4.2 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5AAC
Display Span
-1999 ~ 9999
Accuracy
+/-0.3%
Display Digits
4
Use With
External 5A AC Current Transformer
Power Required
12-24 V DC
NEMA Rating
NEMA 4X (Front Panel Only)
Fits
1/8 DIN
Output
Indicator
Display
Red LED Display
True RMS
Yes
Mounting
Bracket
Excitation
No
Includes
Instructions and Mounting Bracket
Footnotes
3, 9
Connector Type
Screw Terminal
Style
MT4W Series
Panel Meter Type
Digital Multi-Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, AC Current, Input Range 0 to 5AAC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits 1/8 din, Connector Type Screw Terminal, Power Required 12-24 V DC, Output Indicator, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.