This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter AC Amps MT4W-AA-41

1/8 Din Multi-Panel Meter AC Amps (Discontinued)

  • Mfr # MT4W-AA-41
  • Zoro # G4242987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4W-AA-41
Zoro #
G4242987
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr form Date of Manufacturer
Depth
4.2 in
Overall Depth
4.2 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5AAC
Display Span
-1999 ~ 9999
Accuracy
+/-0.3%
Display Digits
4
Relays
250V AC 3A,30V DC 3A
True RMS
Yes
Display
Red LED Display
Excitation
No
Output
Relay
Connector Type
Screw Terminal
Style
MT4W Series
Use With
External 5A AC Current Transformer
NEMA Rating
NEMA 4X (Front Panel Only)
Footnotes
3, 12
Includes
Instructions and Mounting Bracket
Mounting
Bracket
Fits
1/8 DIN
Power Required
100 - 240 V AC 50/60hz
Product Type
Digital Panel Meter

Description

Digital Panel Meter, AC Current, Input Range 0 to 5AAC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits 1/8 din, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.