This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter AC Volts MT4W-AV-41

1/8 Din Multi-Panel Meter AC Volts (Discontinued)

  • Mfr # MT4W-AV-41
  • Zoro # G4250005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4W-AV-41
Zoro #
G4250005
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
3 yr form Date of Manufacturer

Details

Item
Digital Panel Meter
Type
AC Volts
Input Range
0 to 500V AC
Display Span
-1999 ~ 9999
Accuracy
+/-0.3%
Display Digits
4
Power Required
100 - 240 V AC 50/60hz
Style
MT4W Series
Output
Relay
Connector Type
Screw Terminal
NEMA Rating
NEMA 4X Front Panel
Excitation
No
Mounting
Bracket
Includes
Instructions and Mounting Bracket
Fits
1/8 din
Relays
250V AC 3 A,30V DC 3 A
True RMS
Yes
Footnotes
4, 12
Display
Red LED Display

Description

Digital Panel Meter, AC Volts, Input Range 0 to 500V AC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3 A,30V DC 3 A Relays, True RMS Yes, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.