This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter DC Amps MT4W-DA-10

1/8 Din Multi-Panel Meter DC Amps (Discontinued)

  • Mfr # MT4W-DA-10
  • Zoro # G4244983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4W-DA-10
Zoro #
G4244983
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Depth
4.2 in
Overall Width
2.83 in
Overall Height
1.42 in
Digit Height - Maximum
0.559 in
Overall Depth
4.2 in
Cutout DIN Size
1/8

Details

Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 5ADC
Accuracy
+/-0.1% Reading +/-2 Digit (23C+/-5C - Full Scale); +/-0.5% Reading +/-3 Digit (-10C to 50C - Full Scale)
Display Span
-1999 ~ 9999
Display Digits
4
Relays
250V AC 3A,30V DC 3A
Excitation
No
Footnotes
7, 14
Display
Red LED Display
NEMA Rating
NEMA 4X (Front Panel Only)
Output
Relay + transmission output (DC4-20mA)
Connector Type
Screw Terminal
Fits
1/8 DIN
Includes
Mounting Bracket
Style
MT4W Series
Mounting
Bracket
Power Required
12-24 V DC
Interface
RS-485
(hidden) product type builder
AUTONICS MT4W-DA-10
Panel Meter Type
Digital Multi-Panel Meter
Series
MT4W
Number of Display Digits
4
Relay Contact Form
NO
Standards
CE, EAC, RoHS, UKCA
Includes Mounting Hardware
Included
Parameters Measured
DC Current
Current Display - Minimum
0 mA
Display Span - Maximum
9,999
Digital Display Screen Color
Red
Relay DC Contact Rating
3 A @ 30V DC
NEMA Enclosure Rating
4X
Product Type
Digital Panel Meter
Relay AC Contact Rating
3 A @ 250V AC
Current Display - Maximum
5 A
DC Voltage Input - Maximum
24 V DC
Terminal Connection Type
Screw Clamp
DC Voltage Input - Minimum
12 V DC
Digital Display Screen Type
LED
Display Span - Minimum
-1,999

Description

Digital Panel Meter, DC Current, Input Range 0 to 5ADC, Accuracy +/-0.1 Percent Reading +/-2 Digit (23C+/-5C - Full Scale); +/-0.5 Percent Reading +/-3 Digit (-10C to 50C - Full Scale), Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 12-24 V DC, RS-485 Interface, Output Relay + transmission output (DC4-20mA), NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.