Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autonics 1/8 Din Multi-Panel Meter DC Volts MT4W-DV-10

1/8 Din Multi-Panel Meter DC Volts (Discontinued)

  • Mfr # MT4W-DV-10
  • Zoro # G4245613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4W-DV-10
Zoro #
G4245613
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr form Date of Manufacturer
Depth
4.2 in

Details

Item
Digital Panel Meter
Type
DC Volts
Input Range
0 to 500 V DC
Accuracy
+/-0.1%
Display Span
-1999 ~ 9999
Display Digits
4
Mounting
Bracket
Footnotes
8, 14
Includes
Instructions and Mounting Bracket
Output
Relay + transmission output (DC4-20mA)
NEMA Rating
NEMA 4X (Front Panel Only)
Excitation
No
Connector Type
Screw Terminal
Power Required
12-24 V DC
Display
Red LED Display
Fits
1/8 DIN
Style
MT4W Series
Relays
250V AC 3A,30V DC 3A

Description

Digital Panel Meter, DC Volts, Input Range 0 to 500 V DC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 12-24 V DC, Output Relay + transmission output (DC4-20mA), NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.