This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter DC Volts MT4W-DV-11

1/8 Din Multi-Panel Meter DC Volts (Discontinued)

  • Mfr # MT4W-DV-11
  • Zoro # G4249761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4W-DV-11
Zoro #
G4249761
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
3 yr form Date of Manufacturer

Details

Item
Digital Panel Meter
Type
DC Volts
Input Range
0 to 500V DC
Accuracy
+/-0.1%
Display Span
-1999 ~ 9999
Display Digits
4
Power Required
12-24V DC
Footnotes
8, 12
Relays
250V AC 3 A,30V DC 3 A
Excitation
No
Display
Red LED Display
Connector Type
Screw Terminal
Mounting
Bracket
Fits
1/8 din
NEMA Rating
NEMA 4X Front Panel
Includes
Instructions and Mounting Bracket
Style
MT4W Series
Output
Relay

Description

Digital Panel Meter, DC Volts, Input Range 0 to 500V DC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3 A,30V DC 3 A Relays, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 12-24V DC, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.