This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter DC Volts MT4W-DV-1N

1/8 Din Multi-Panel Meter DC Volts (Discontinued)

  • Mfr # MT4W-DV-1N
  • Zoro # G4239557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4W-DV-1N
Zoro #
G4239557
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
3 yr form Date of Manufacturer
Overall Depth
4.2 in

Details

Item
Digital Panel Meter
Type
DC Volts
Input Range
0 to 500 V DC
Accuracy
+/-0.1%
Display Span
-1999 ~ 9999
Display Digits
4
Style
MT4W Series
Power Required
12-24 V DC
Display
Red LED Display
Connector Type
Screw Terminal
NEMA Rating
NEMA 4X (Front Panel Only)
Output
Indicator
Mounting
Bracket
Excitation
No
Footnotes
8, 9
Includes
Instructions and Mounting Bracket
Fits
1/8 DIN
Product Type
Digital Panel Meter

Description

Digital Panel Meter, DC Volts, Input Range 0 to 500 V DC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 12-24 V DC, Output Indicator, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.