This item is Discontinued.

Autonics 1/8 Din Multi-Panel Meter DC Volts MT4W-DV-4N

1/8 Din Multi-Panel Meter DC Volts (Discontinued)

  • Mfr # MT4W-DV-4N
  • Zoro # G4250346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4W-DV-4N
Zoro #
G4250346
UPC #
013227024674
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Depth
4.2 in
Cutout DIN Size
1/8
Overall Height
0.56 in
Cutout Height
1 13/32 in
Cutout Width
2 53/64 in
Overall Depth
4.2 in
Digit Height - Maximum
0.559 in

Details

Item
Digital Panel Meter
Type
DC Volts
Input Range
0 to 500 V DC
Accuracy
+/-0.3% of Reading +/- 3 Digit
Display Span
-1999 ~ 9999
Display Digits
4
NEMA Rating
NEMA 4X (Front Panel Only)
Style
MT4W Series
Fits
1/8 DIN
Connector Type
Screw Terminal
Footnotes
8, 9
Excitation
No
Includes
Mounting Brackets
Power Required
100 - 240 V AC 50/60hz
Mounting
Bracket
Display
Red LED Display
Output
Indicator
Interface
RS-485
Panel Meter Type
Digital Multi-Panel Meter
Standards
CE, EAC, RoHS
Series
MT4W
Display Span - Maximum
9,999
Display Span - Minimum
-1,999
Digital Display Screen Color
Red
Digital Display Screen Type
LED
AC Voltage Input - Maximum
240 V AC
Parameters Measured
AC Voltage
Frequency Display - Maximum
9,999 Hz
Terminal Connection Type
Screw Clamp
Includes Mounting Hardware
Included
AC Voltage Input - Minimum
100 V AC
Number of Display Digits
4
Product Type
Digital Panel Meter
NEMA Enclosure Rating
4X
Frequency Display - Minimum
0.1 Hz

Description

Digital Panel Meter, DC Volts, Input Range 0 to 500 V DC, Accuracy +/-0.3 Percent of Reading +/- 3 Digit, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, RS-485 Interface, Output Indicator, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Mounting Brackets, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.