This item is Discontinued.

Autonics 36x72mm Multi-Panel Meter AC Volts MT4Y-AV-40

36x72mm Multi-Panel Meter AC Volts (Discontinued)

  • Mfr # MT4Y-AV-40
  • Zoro # G4242113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4Y-AV-40
Zoro #
G4242113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
3.3 in
Manufacturers Warranty Length
3 yr form Date of Manufacturer
Overall Depth
3.3 in

Details

Item
Digital Panel Meter
Type
AC Volts
Input Range
0 to 500V AC
Display Span
-1999 ~ 9999
Accuracy
+/-0.3%
Display Digits
4
Excitation
No
Output
Relay
Footnotes
4, 12
Style
MT4Y Series
True RMS
Yes
Power Required
100 - 240 V AC 50/60hz
Display
Red LED Display
Mounting
Bracket
NEMA Rating
NEMA 4X (Front Panel Only)
Fits
72x36mm
Relays
250V AC 3A,30V DC 3A
Connector Type
Screw Terminal
Includes
Instructions and Mounting Bracket
Product Type
Digital Panel Meter

Description

Digital Panel Meter, AC Volts, Input Range 0 to 500V AC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, True RMS Yes, No Excitation, Fits 72x36mm, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.3 in, Mounting Bracket, Style MT4Y Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.