This item is Discontinued.

Autonics 36x72mm Multi-Panel Meter AC Volts MT4Y-AV-4N

36x72mm Multi-Panel Meter AC Volts (Discontinued)

  • Mfr # MT4Y-AV-4N
  • Zoro # G4245455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4Y-AV-4N
Zoro #
G4245455
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Depth
3.3 in
Overall Depth
3.3 in
Cutout Height
1 7/8 in
Digit Height - Maximum
0.559 in
Overall Height
0.56 in
Cutout Width
3 25/32 in

Details

Item
Digital Panel Meter
Type
AC Volts
Input Range
0 to 500V AC
Accuracy
+/-0.3% of Reading +/- 3 Digit
Display Span
-1999 ~ 9999
Display
Red LED Display
Display Digits
4
Interface
RS-485
Power Required
100 - 240 V AC 50/60hz
Fits
72x36mm
Connector Type
Screw Terminal
True RMS
Yes
Mounting
Bracket
Includes
Mounting Brackets
NEMA Rating
NEMA 4X (Front Panel Only)
Style
MT4Y Series
Footnotes
4, 9
Excitation
No
Output
Indicator
Standards
CE, EAC, RoHS
Series
MT4Y
Terminal Connection Type
Screw Clamp
Display Span - Minimum
-1,999
Digital Display Screen Color
Red
Includes Mounting Hardware
Included
NEMA Enclosure Rating
4X
AC Voltage Input - Minimum
100 V AC
AC Voltage Input - Maximum
240 V AC
Frequency Display - Minimum
0.1 Hz
Display Span - Maximum
9,999
AC Magnitude Calculation
Average, True RMS
Number of Display Digits
4
Product Type
Digital Panel Meter
Frequency Display - Maximum
9,999 Hz
Parameters Measured
AC Voltage
Digital Display Screen Type
LED

Description

Digital Panel Meter, AC Volts, Input Range 0 to 500V AC, Accuracy +/-0.3 Percent of Reading +/- 3 Digit, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, True RMS Yes, No Excitation, Fits 72x36mm, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, RS-485 Interface, Output Indicator, NEMA 4X Front Panel NEMA Rating, Depth 3.3 in, Mounting Bracket, Style MT4Y Series, Includes Mounting Brackets, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.