This item is Discontinued.

Autonics 36x72mm Multi-Panel Meter DC Volts MT4Y-DV-40

36x72mm Multi-Panel Meter DC Volts (Discontinued)

  • Mfr # MT4Y-DV-40
  • Zoro # G4247266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4Y-DV-40
Zoro #
G4247266
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr form Date of Manufacturer
Depth
3.3 in

Details

Item
Digital Panel Meter
Type
DC Volts
Input Range
0 to 500V DC
Accuracy
+/-0.1%
Display Span
-1999 ~ 9999
Display Digits
4
NEMA Rating
NEMA 4X Front Panel
Footnotes
8, 12
Excitation
No
Power Required
100 to 240V AC 50/60hz
Connector Type
Screw Terminal
Output
Relay
Includes
Instructions and Mounting Bracket
Relays
250V AC 3 A,30V DC 3 A
Style
MT4Y Series
Mounting
Bracket
Display
Red LED Display
Fits
72x36mm

Description

Digital Panel Meter, DC Volts, Input Range 0 to 500V DC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3 A,30V DC 3 A Relays, No Excitation, Fits 72x36mm, Connector Type Screw Terminal, Power Required 100 to 240V AC 50/60hz, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.3 in, Mounting Bracket, Style MT4Y Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.