This item is Discontinued.

Autonics Air Pressure Sensor, 4 to 20mA PSAN-01CPA-NPT1/8

Air Pressure Sensor, 4 to 20mA (Discontinued)

  • Mfr # PSAN-01CPA-NPT1/8
  • Zoro # G5511527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSAN-01CPA-NPT1/8
Zoro #
G5511527
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Air Pressure Sensor
Range
0 to 14.5 psi
Analog Output
4 to 20mA
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
29 psi
Power Required
12 to 24V DC
Process Connection
1/8 in NPT
Electrical Connection
Cable Connector With Wire Leads
Display
4 Digit LED
Operating Temp. Range
-14 Degrees to 122 Degrees C
IP Rating
IP40
Standards
CE
Wetted Materials
Nickel Plated Brass
Housing Material
Plastic
Proof Pressure
29 psi
Series
PSAN

Description

Air Pressure Sensor, Range 0 to 14.5 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 12 to 24V DC, Process Connection 1/8 in NPT, Electrical Connection Cable Connector With Wire Leads, Display 4 Digit LED, Wetted Materials Nickel Plated Brass, Housing Material Plastic, Operating Temp. Range -14 Degrees to 122 Degrees C, IP Rating IP40, Max. Pressure 29 psi, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.