Shop All Motion Control Couplings
Autonics
Encoder Coupling, Bore 10mm, O D 22mm
Mfr # EC-3
Zoro # G4225611
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Style Flexible Coupling
- Setscrew Location 2 (0 Deg.)2 (45 Deg.)
- Screw Size (mm) M4 x 0.7
- Outside Dia. (mm) 22
Product Information
- Brand Autonics
- MFR # EC-3
- Zoro # G4225611
- Country of Origin Korea, Republic of
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm |
Screw Size (mm) | M4 x 0.7 |
Outside Dia. (mm) | 22 |
Overall Length (mm) | 25 |
Details
Description
Encoder Coupling, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFP50)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- Autonics Couplings, Collars, & Adapters