This item is Discontinued.

Autonics Encoder, Hollow, Line Driver, 5VDC, 1024 PPR E60H20-1024-6-L-5-C

Encoder, Hollow, Line Driver, 5VDC, 1024 PPR (Discontinued)

  • Mfr # E60H20-1024-6-L-5-C
  • Zoro # G3945191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60H20-1024-6-L-5-C
Zoro #
G3945191
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shaft Dia.
20 mm
Depth
42 mm
Cable Length
250 mm
Diameter
60 mm
Overall Diameter
60 mm
Overall Depth
42 mm
Shaft Diameter
20 mm

Details

Item
Encoder, Hollow Shaft
Shaft Type
Hollow
Output Type
Line Driver
Pulses per Revolution
1024
Output
+/- A, +/- B, +/- Z
Interface
Parallel
Power Supply
5V DC
Rotor Inertia
Max.110 g cm2
Cable Connection
9 Pin Plug
Includes
Bracket
Max. RPM
6,000 RPM
Standards
CE
Starting Torque
Max. 150 gf cm
Cable Entry
Side
Cable Entry Location
Side
Maximum Speed
6,000 RPM

Description

Encoder, Hollow Shaft, Parallel, Output Type Line Driver, Power Supply 5V DC, Shaft Type Hollow, Shaft Diameter 20 mm, Starting Torque Max. 150 gf cm, Rotor Inertia 110 g/sq cm, Maximum Speed 6,000 RPM, Cable Length 250 mm, Cable Connection 9 Pin Plug, Side Cable Entry Location, Overall Diameter 60 mm, Overall Depth 42 mm, Standards CE, Includes Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.