This item is Discontinued.

Autonics Encoder, Line Driver, Dia 4mm, 1024 PPR E30S4-1024-6-L-5-C

Encoder, Line Driver, Dia 4mm, 1024 PPR (Discontinued)

  • Mfr # E30S4-1024-6-L-5-C
  • Zoro # G4011542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E30S4-1024-6-L-5-C
Zoro #
G4011542
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shaft Dia.
4mm
Cable Length
250mm
Depth
39.2mm
Diameter
30mm

Details

Item
Encoder, Shaft
Shaft Type
External, 8.2 mm
Output Type
Line Driver
Pulses per Revolution
1024
Output
+/- A, +/- B, +/- Z
Max. RPM
5000
Cable Entry
Rear
Cable Connection
M17 9 Pin QD
Standards
CE
Rotor Inertia
Max.20 g cm2
Starting Torque
Max. 20 gf cm
Interface
Parallel
Power Supply
5 VDC

Description

Encoder, Shaft, Parallel, Output Type Line Driver, Power Supply 5V DC, Shaft Type External, 8.2 mm, Starting Torque Max. 20 gf cm, Rotor Inertia Max.20 g cm2, Cable Length 250mm, Cable Connection M17 9 Pin QD, Standards CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.