This item is Discontinued.

Autonics Fluid/Air Pressure Sensor, 1 to 5VDC, NPN PSAN-L01CV-NPT1/8

Fluid/Air Pressure Sensor, 1 to 5VDC, NPN (Discontinued)

  • Mfr # PSAN-L01CV-NPT1/8
  • Zoro # G5567563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSAN-L01CV-NPT1/8
Zoro #
G5567563
UPC #
-
Country of Origin
Korea, Republic of

Details

Range
0 to 14.5 psi
Display
4 Digit LED
Control Output
Dehumidification Capability
Housing Material
Plastic
Wetted Materials
316L Stainless Steel
Item
Fluid and Air Pressure Sensor
Operating Temp. Range
-14 Degrees to 122 Degrees C
IP Rating
40
Electrical Connection
Cable Connector With Wire Leads
Power Required
12 to 24V DC
On/Off Setting
Programmable
Max. Pressure
29 psi
Analog Output
1 to 5V DC
Standards
CE
Process Connection
1/8 in NPT

Description

Fluid and Air Pressure Sensor, Range 0 to 14.5 psi, Analog Output 1 to 5V DC, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 12 to 24V DC, Process Connection 1/8 in NPT, Electrical Connection Cable Connector With Wire Leads, Display 4 Digit LED, Wetted Materials 316L Stainless Steel, Housing Material Plastic, Operating Temp. Range -14 Degrees to 122 Degrees C, IP Rating 40, Max. Pressure 29 psi, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.