Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autonics LCD Digital Timer, Weekly/Yearly Timer LE7M-2

LCD Digital Timer, Weekly/Yearly Timer (Discontinued)

  • Mfr # LE7M-2
  • Zoro # G7585322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE7M-2
Zoro #
G7585322
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2 3/4 in
Depth
2 1/4 in
Height
2 3/4 in
Overall Height
72 mm
Overall Width
72 mm
Overall Depth
2 1/4 in

Details

Item
Electronic Timer
Operation Mode
365 Days
Number of Channels
2
Contact Form
SPDT
Voltage
120 to 240V AC
Amps
10 A
Events Available - Electronic Timer
48
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Min. Time Setting
1 min
Standards
CE, cULus, EAC
Mounting
Panel or Track
Event Allocation - Electronic Timer
1 Cycle Action = 3 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Backup Time
5 yr
Number of Pulse Events
48
Pulse Duration
1 sec to 60 min
Max. Time Setting
365 day
NEMA Rating
1
Max. On/Off Cycles
48 Weekly, 24 Yearly
Features
Backlight Display, Daylight Savings Functions, Status Monitoring, Time Configuration in Week or Year Units, Built-In Relay Control Outputs, External Input Functions
Number of Poles
1
Backup Device
Battery
Operating Temperature - Maximum
131 Degrees F
Time Setting - Minimum
1 min
Pulse Duration - Minimum
1 sec
AC Voltage Rating
120-240V AC
Mounting Style
DIN Rail
NEMA Enclosure Rating
1
Operating Temperature - Minimum
14 Degrees F
Current Rating - Maximum
15 A
Series
LE7M
Events Available
48
Timer Functions
Cycle, On/Off, Pulse
Time Setting - Maximum
365 day
Pulse Duration - Maximum
60 min

Description

Electronic Timer, Operation Mode 365 Days, Number of Channels 2, Contact Form SPDT, Voltage 120 to 240V AC, Amps 10 A, Events Available - Electronic Timer 48, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 3 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Panel or Track, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 1, Backup Device Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.