This item is Discontinued.

Autonics Photoelectric Sensor, Cylindrical, Diffuse BA2M-DDT-P

Photoelectric Sensor, Cylindrical, Diffuse (Discontinued)

  • Mfr # BA2M-DDT-P
  • Zoro # G5527961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA2M-DDT-P
Zoro #
G5527961
UPC #
-
Country of Origin
Multiple

Dimensions

Width
19.00mm
Depth
15.50mm
Length - Cylindrical Photoelectric Sensor
49mm
Min. Object Size
Translucent Opaque
Diameter
18mm
Length
49.00mm
Diameter - Cylindrical Photoelectric Sensor
18mm
Cable Length
2 m
Minimum Object Size
Translucent Opaque

Details

Item
Photoelectric Sensor
IP Rating
IP64
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
100mA
Operating Frequency
50/60 Hz
Electrical Connection
2m Cable
Operating Temp. Range
-25 Degrees to 55 Degrees C
Body Material
Plastic
Power Requirement - Cylindrical Photoelectric Sensor
12 to 24V DC
Max. Sensing Distance
2m
Max. Sensing Distance - Cylindrical Photoelectric Sensor
2.0m
Shape
Cylindrical
Response Time (ms)
1
Operation Mode
Light On
Electrical Connection - Cylindrical Photoelectric Sensor
2m Cable
NEMA Rating
Not Rated
Response Time
1.0 msec
Standards
CE
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Light Source
Infrared LED
Circuit Type - Cylindrical Photoelectric Sensor
PNP
Power Requirement
12 to 24VDC
Sensing Method
Diffuse
Emitted Sensor Light
Infrared
Product Type
Photoelectric Sensor
Electrical Installation Type
Prewired Cable
NEMA Enclosure Rating
Not Rated
Style
Cylindrical
Output Circuit Type
PNP
Operating Mode
Light On

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 2.0m, Length - Cylindrical Photoelectric Sensor 49mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.