This item is Discontinued.

Autonics Photoelectric Sensor, Cylindrical, Diffuse BR100-DDT-C-P

Photoelectric Sensor, Cylindrical, Diffuse (Discontinued)

  • Mfr # BR100-DDT-C-P
  • Zoro # G5600673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR100-DDT-C-P
Zoro #
G5600673
UPC #
-
Country of Origin
Unknown

Dimensions

Width
24.00mm
Min. Object Size
Translucent Opaque
Length - Cylindrical Photoelectric Sensor
79 mm
Diameter
18mm
Length
79.00mm
Diameter - Cylindrical Photoelectric Sensor
18 mm

Details

Item
Cylindrical Photoelectric Sensor
IP Rating
66
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Max. Load Current
50 mA
Operating Frequency
0.8333 Hz
Electrical Connection
M12 Connector
Response Time
1.0 msec
Light Source
Infrared LED
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Max. Sensing Distance - Cylindrical Photoelectric Sensor
100 mm
Standards
CE Approval
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Operation Mode
Selectable Light On/Dark On
NEMA Rating
Not Rated
Shape
Cylindrical
Sensing Method
Diffuse
Power Requirement - Cylindrical Photoelectric Sensor
12 to 24V DC
Circuit Type - Cylindrical Photoelectric Sensor
PNP
Body Material
Nickel Plated Brass
Response Time (ms)
1
Operating Temp. Range
-10 Degrees to 60 Degrees C
Power Requirement
12 to 24VDC

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.