This item is Discontinued.

Autonics Photoelectric Sensor, Rectangle, Thru-Beam BTF1M-TDTD

Photoelectric Sensor, Rectangle, Thru-Beam (Discontinued)

  • Mfr # BTF1M-TDTD
  • Zoro # G5513322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTF1M-TDTD
Zoro #
G5513322
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13.00mm
Depth
4.00mm
Height - Rectangular Photoelectric Sensor
19mm
Min. Object Size
2 mm dia Opaque
Depth - Rectangular Photoelectric Sensor
4mm
Width - Rectangular Photoelectric Sensor
13mm
Length
19.00mm

Details

Item
Photoelectric Sensor
Sensing Method - Rectangular Photoelectric Sensor
Through Beam Set
Circuit Type
NPN
IP Rating
66
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Output Circuit Type - Rectangular Photoelectric Sensor
NPN
Operating Mode - Photoelectric Sensor
Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor
1.0m
Max. Load Current
50mA
Operating Frequency
50/60 Hz
Electrical Connection - Rectangular Photoelectric Sensor
2m Cable
Electrical Connection
2m cable
Operation Mode
Dark On
Standards
CE Approval
Power Requirement
12 to 24VDC
Shape
Rectangular
NEMA Rating
Not Rated
Max. Sensing Distance
1m
Body Material
Metal
Sensing Method
Through Beam
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Red LED
Response Time
1.0 msec

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1.0m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.