This item is Discontinued.

Autonics Proximity Sensor, Capacitive, 30 mm, Round CR30-15DP

Proximity Sensor, Capacitive, 30 mm, Round (Discontinued)

  • Mfr # CR30-15DP
  • Zoro # G6102293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR30-15DP
Zoro #
G6102293
UPC #
-
Country of Origin
Multiple

Dimensions

Length
71 mm
Proximity Sensor Diameter
30 mm
Length (Straight Wireway)
71 mm
Overall Height
71 mm
Overall Diameter
30 mm
Cable Length
2 m

Details

Item
Capacitive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NO
Max. Detecting Distance
15 mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
50 Hz
Case Material
Nickel Plated Brass with Plastic Face
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP65
Max. Current Load
200mA
Standards
CCC, EAC, RoHS
Electrical Connection
Bare Wire
Body Material
Brass
Sensing Method
Capacitive
Series
CR
Sensing Face Shielding
Unshielded
Switching Frequency
50 Hz
Includes Indicator Lights
No Indicator Lights Included
Sensing Distance - Maximum
15 mm
Output Circuit Type
PNP
Output Circuit Current - Maximum
200 mA
AC Voltage Rating
Not Rated
DC Voltage Rating
12-24V DC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NO
Body Finish
Nickel Plated
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical
Output Circuit Number of Wires
3

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 50 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP65, Case Material Nickel Plated Brass with Plastic Face, Length 71 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CCC, EAC, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.