This item is Discontinued.

Autonics Proximity Sensor, Inductive, 30 mm, Round PRCM30-10AC

Proximity Sensor, Inductive, 30 mm, Round (Discontinued)

  • Mfr # PRCM30-10AC
  • Zoro # G5769601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRCM30-10AC
Zoro #
G5769601
UPC #
-
Country of Origin
Multiple

Dimensions

Proximity Sensor Diameter
30.0mm
Length
64mm
Length (Straight Wireway)
64mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
100 to 240V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NC
Max. Detecting Distance
10.0mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Case Material
Nickel Plated Brass with Plastic Face
Proximity Sensor Operating Frequency
20 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
Standards
CE Compliance
IP Rating
67

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 100 to 240V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 67, Case Material Nickel Plated Brass with Plastic Face, Length 64mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CE Compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.