This item is Discontinued.

Autonics Rectngular Proximity Sensr, Indctv, PNP, NO PSN40-20DP

Rectngular Proximity Sensr, Indctv, PNP, NO (Discontinued)

  • Mfr # PSN40-20DP
  • Zoro # G5550194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSN40-20DP
Zoro #
G5550194
UPC #
-
Country of Origin
Multiple

Dimensions

Length
47 mm
Width
40 mm
Depth
40 mm
Length (Straight Wireway)
47 mm

Details

Item
Rectangular Proximity Sensor
Proximity Sensor Style
Rectangular Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Max. Detecting Distance
20 mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Plastic
Shielded / Unshielded
Unshielded
Case Material
Heat Resistant ABS
Proximity Sensor Operating Frequency
100 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
67
Max. Current Load
200mA
Standards
CE certified

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Heat Resistant ABS, Length 47 mm, Width 40 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CE Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.