Zoro Homepage

Stepper Motor Controller, 1 Axis, 24VDC

  • Mfr # PMC-1HS-USB

  • Zoro # G0440912


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Mounting
2-Hole
Steps Per Axis
64
Max. Output Pulse Frequency
4 Mpps
Application
1 Axis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-1HS-USB
Zoro #
G0440912
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3 3/4 in
Width
1 3/8 in
Depth
2 1/2 in
Overall Depth
2 1/2 in
Overall Height
3 3/4 in
Overall Width
1 3/8 in

Details

Voltage
24 V DC
Mounting
2-Hole
Steps Per Axis
64
Max. Output Pulse Frequency
4 Mpps
Application
1 Axis
For Use With
5PFF4, 5PFF5, 5PFF6, 5PFF7
Mounting Pattern
3.74 in on Center
Standards
CE, RoHs
Requires
Ribbon Cable 5PFG0 or 5PFG1, Stepper Motor Driver 5PFF4, 5PFF5, 5PFF6 or 5PFF7
Item
Stepper Motor Controller
Steps per Axis
64
Maximum Output Pulse Frequency
4 Mpps
Shop By
Closeouts

Description

Stepper Motor Controller, 1 Axis, Steps per Axis 64, 24 V DC, Maximum Output Pulse Frequency 4 Mpps, Mounting 2-Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.