This item is Discontinued.

Autonics Stepper Mtr, 5-Ph, 34 Fr, Hollow Shaft, 2.8A AH63K-G5913

Stepper Mtr, 5-Ph, 34 Fr, Hollow Shaft, 2.8A (Discontinued)

  • Mfr # AH63K-G5913
  • Zoro # G2266214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH63K-G5913
Zoro #
G2266214
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Frame Size
NEMA 34 / 85mm
Length Less Shaft
5 13/32 in
Length through Bore
133 mm
Width
2 3/8 in
Height
2 3/8 in
Bore Dia.
10 mm

Details

Item
Stepper Motor
Phase
Five
Shaft Type
Hollow Shaft
Max. Holding Torque
6.18nm / 874.91 oz-in
Amps Per Phase
2.8
Rotor Inertia
4,000 g/sq cm
Mounting
Face
Requires
Driver 5PFF6, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Winding Resistance
0.86 ohm
Mounting Pattern
70 x 70mm
Resolution
0.72 deg Full Step
Standards
CE, RoHS
Amps per Phase
2.8 A
Motor Mounting Type
Face
Motor Shaft Design
Hollow
Frame
NEMA 34 / 85mm
Motor Shaft Rotation
CW/CCW
Motor Application
Stepper Motor
Max. Ambient Temp.
50 Degrees C
Voltage
2.42V DC/Phase
Mounting Stud Pattern
70 x 70mm
Shop By
Closeouts

Description

Stepper Motor, Five Phase, Voltage 2.42V DC/Phase, NEMA 34 / 85mm Frame, Max. Holding Torque 6.18nm / 874.91 oz-in, Rotor Inertia 4,000 g/sq cm, Amps per Phase 2.8 A, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Hollow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.