Vacuum Fluid/Air Pressure Sensor, PNP (Discontinued)
- Mfr # PSAN-LV01CPV-NPT1/8
- Zoro # G5588405
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSAN-LV01CPV-NPT1/8
Zoro #
G5588405
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Vacuum Fluid and Air Pressure Sensor
Max. Pressure
29 psi
IP Rating
40
Power Required
12 to 24V DC
On/Off Setting
Programmable
Wetted Materials
316L Stainless Steel
Operating Temp. Range
-14 Degrees to 122 Degrees C
Housing Material
Plastic
Standards
CE
Electrical Connection
Cable Connector With Wire Leads
Process Connection
1/8 in NPT
Control Output
PNP
Range
-14.7 psi Vac to 0 psi
Analog Output
1 to 5V DC
Display
4 Digit LED
Description
Vacuum Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 0 psi, Analog Output 1 to 5V DC, Control Output PNP, Programmable On/Off Setting, Power Required 12 to 24V DC, Process Connection 1/8 in NPT, Electrical Connection Cable Connector With Wire Leads, Display 4 Digit LED, Wetted Materials 316L Stainless Steel, Housing Material Plastic, Operating Temp. Range -14 Degrees to 122 Degrees C, IP Rating 40, Max. Pressure 29 psi, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.