Shop AUTOSPORT
See all product information
Create Account
3 Ton Racing Jack 29-1/2 in Max. Lifting H., 4-1/8 in Min. Lifting H
- Mfr # ASM5724
- Zoro # G713449049
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
3 Ton
Lifting Height Max.
29-1/2 in
Lifting Height Min.
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASM5724
- Zoro #
- G713449049
- UPC #
- 850063916080
- Country of Origin
- China
Dimensions
- Lifting Height Max.
- 29-1/2 in
- Lifting Height Min.
- 4-1/8 in
Details
- Lifting Capacity
- 3 Ton
- Item
- Racing Jack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.