Shop PERFORMANCE TOOL
See all product information
Create Account
3-1/2 Ton Low Profile Floor Jack, Double Pump, Lift Range 3-5/8 to 20.5 in.
- Mfr # W1645
- Zoro # G923310092
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Low Profile
Depth
28.375 in
Width
15 in
Max Height (in)
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1645
- Zoro #
- G923310092
- UPC #
- 39564010323
- Country of Origin
- China
- Material
- Steel
- Type
- Low Profile
- Item
- Jack-Low Profile
- Case Included
- No
- Max. Lift
- 20.5 in
- Color
- Black, Yellow
- Single/Dual Pump
- Dual
- Lifting Capacity
- 7000 lbs
- Carrying Handle
- No
Dimensions
- Depth
- 28.375 in
- Width
- 15 in
- Max Height (in)
- 20.5 in
- Min Height (in)
- 3.625 in
Description
The Performance Tool W1645 Professional Low-Profile Swiveling Floor Jack is an essential tool for any garage or workshop. With an impressive lift range of 3-1/2'' to 20-1/2'', this floor jack can easily lift your vehicle for routine maintenance or repairs. The double-pump mechanism allows for quick lifting, saving time and effort. Built with heavy-duty materials, this professional-grade floor jack can support up to 3.5 tons, ensuring that it can handle even the heaviest of vehicles with ease. The included rubber saddle pad provides a non-slip surface to protect your vehicle from scratches and dents, while the swiveling feature allows for easy maneuverability in tight spaces or when positioning the jack at an angle. Don't settle for an inferior floor jack - invest in the Performance Tool W1645 Professional Low-Profile Swiveling Floor Jack for reliable and efficient performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.