3.5 Ton Floor Jack 19-3/4 in Max. Lifting H., 3-1/8 in Min. Lifting H

  • Mfr # ASM5605

  • Zoro # G816035712


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Max.
19-3/4 in
Lifting Height Min.
3-1/8 in
Lifting Capacity
3.5 Ton
Standards
2019 ASME PASE
Type
Low Profile Floor Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM5605
Zoro #
G816035712
UPC #
850063916110
Country of Origin
China

Dimensions

Lifting Height Max.
19-3/4 in
Lifting Height Min.
3-1/8 in

Details

Item
Floor Jack
Lifting Capacity
3.5 Ton
Standards
2019 ASME PASE
Type
Low Profile Floor Jack
Color
Black
Lifting Actuator
Manual Handle

Description

3-3/8 Low Height, 24-5/8 High Height, Net Weight 100.3 lbs, Double Pump Design


  • 3-1/8" Low height
  • 19-3/4" High height
  • Double pump quick lift design
  • 2 pc knurled handle with foam bumper pad
  • Rubber saddle pad
  • Net weight: 85.8 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.