Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underhoist Stand, 1500 lb Capacity

  • Mfr # ASM2811

  • Zoro # G216035725


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Saddle Size (In.)
3-1/8 x 3-1/8 in
Lifting Height Min. (In.)
54-3/4 in
Color
Black
Lifting Height Max. (In.)
81-1/8 in
Lifting Capacity (Tons)
3/4 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASM2811
Zoro #
G216035725
UPC #
850063916219
Country of Origin
China

Dimensions

Saddle Size (In.)
3-1/8 x 3-1/8 in
Lifting Height Min. (In.)
54-3/4 in
Lifting Height Max. (In.)
81-1/8 in
Base Width
12 in
Base Length
12 in

Details

Color
Black
Item
Underhoist Stand, 1500 lb Capacity
Lifting Capacity (Tons)
3/4 Ton

Description

54 Low Height, 81-1/8 High Height, Adjustable Saddle for Precise Positioning, Padded T-Handle w/ Extra Large Threads Provides Fast Adjustments


  • 54-3/4" Low height
  • 81-1/8" High height
  • Adustable saddle for precise positioning
  • Padded T-handles and extra large threads provide fast adjustments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.