
GM RIVET 3/16 DIA. 1/4-3/8 GRIP ALL STEEL, 50PK
Mfr # 18168
Zoro # G015552621
product price:Â $16.55
/pk 50, $0.33/eaKey Features
Material
Steel Rivet - Steel Mandrel
Rivet Diameter
3/16 in.
Flange Diameter
5/8 in
Grip Range
1/4 in. - 3/8 in.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18168
Zoro #
G015552621
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in.
Flange Diameter
5/8 in
Details
Material
Steel Rivet - Steel Mandrel
Grip Range
1/4 in. - 3/8 in.
Description
GM RIVET 3/16 DIA. 1/4-3/8 GRIP ALL STEEL. Auveco products provide OE fit and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.