MEAN MACHINE 1000 Watt 4 Channel Amplifier Bridgeable Car Audio Amplifier w/High Low Pass Crossover

  • Mfr # MM1020.4

  • Zoro # G616062352


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1020.4
Zoro #
G616062352
UPC #
806576228110
Country of Origin
China

Description

Extreme power with PRO-FI High Speed MOSFETS and high sound quality with minimum distortion levels. The MM1020.4 features 1000 watts of power in a bridgeable 4 channel Class A/B amplifier with larger heatsink providing very musical bass with dramatically reduced noise. Weight: 6.25 lbs Category: Mobile Color: Black Compatible Vehicles: Universal Class: Class A/B Total Channels: 4 Max Power watts: 1000 Power 2 Ohms ch x watts: 4 x 250 Power 4 Ohms ch x watts: 4 x 125 Mono Bridged 4 Ohms ch x watts: 2 x 500 Crossover: CH1 & CH2: Switchable FULL/HPF, CH3 & CH4: Switchable HPF/LPF/FULL Variable High Pass Crossover 12dB per Octave: CH1 & CH2: 60Hz-1.2kHz, CH3 & CH4: 60Hz-1.2kHz Variable Low Pass Crossover 12dB per Octave: CH3 & CH4: 30Hz-250Hz Tone Control / Parametric EQ: Built-in Bass Control Bass Boost: Switchable: 0/+6/+12dB Variable Voltage: 0.2-6V Signal to Noise: > 90dB Frequency Response: 30Hz-12kHz Total Harmonic Distortion THD: < 0.05% Speaker Level Audio Inputs: RCA Pre-amp Audio Outputs: RCA Power Terminal 12v/GND: 4 AWG Speaker Terminal Wire Gauge: 8 AWG Fusing: 15A x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.