Shop AUTOTQ
See all product information
Create Account
Additional 1 Cuff Pack for AutoTQ
- Mfr # 7000-LS-P
- Zoro # G823933544
product price:Â
$
80.35
/ea
Key Features
Color
Black, Red
Overall Width
3.88 in
Overall Depth
3.22 in
Compatible Brand
AutoTQ
Compatible Product Type
Emergency Tourniquet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-LS-P
- Zoro #
- G823933544
- UPC #
- -
- Country of Origin
- United States
- Item
- Additional 1 Cuff Pack for AutoTQ
- Color
- Black, Red
- Compatible Brand
- AutoTQ
- Compatible Product Type
- Emergency Tourniquet
- Includes
- (1) Arm Cuff, (1) Leg Cuff
- Material
- Nylon, Plastic
- Compatible Manufacturer Part Number
- 1000-0005-TQ
- Features
- Arm and Leg Single use Cuffs; Occlude Blood Flow upto 33 in
- Compatible Series
- Automatic Tourniquet
- Shell Material
- Nylon, Plastic
- Wire Color
- Black, Red
- Traction Material
- Nylon, Plastic
Dimensions
- Overall Width
- 3.88 in
- Overall Depth
- 3.22 in
- Overall Height
- 1.1 in
- Fits Chest Size
- Arm and Leg Single use Cuffs; Occlude Blood Flow upto 33 in
Description
Additional 1 Cuff Pack for AutoTQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.