Wall Mount bracket for AutoTQ
- Mfr # 7000-WB
- Zoro # G023933399
product price:Â
$
66.59
/ea
Key Features
Compatible Brand
AutoTQ
Compatible Product Type
Emergency Tourniquet
Product Type
Wall Mount Bracket
Material
Plastic
Overall Depth
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-WB
- Zoro #
- G023933399
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall mount bracket for AutoTQ
- Compatible Brand
- AutoTQ
- Compatible Product Type
- Emergency Tourniquet
- Product Type
- Wall Mount Bracket
- Material
- Plastic
- Color
- Red, White
- Compatible Series
- Automatic Tourniquet
- Compatible Manufacturer Part Number
- 1000-0005-TQ
- Features
- Designed for Permanent Placement in High-Risk and/or High-Traffic Areas; Ensures Consistent Placement for Faster Response Times; Keeps Auto TQ Visible, Organized and Deployment-Ready
- Shell Material
- Plastic
- Wire Color
- Red, White
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 4.75 in
- Overall Width
- 8.5 in
- Overall Height
- 8.2 in
- Fits Chest Size
- Designed for Permanent Placement in High-Risk and/or High-Traffic Areas; Ensures Consistent Placement for Faster Response Times; Keeps Auto TQ Visible, Organized and Deployment-Ready
Description
Wall Mount bracket for AutoTQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.