Trailer Mounted Electric Brake Control
Mfr # AUTOWBRAKE
Zoro # G515810818
product price:Â $537.35
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
9 in
Length
11 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AUTOWBRAKE
Zoro #
G515810818
UPC #
793573790200
Country of Origin
United States
Dimensions
Depth
9 in
Length
11 in
Details
Color
Black
Material
Plastic
Description
The Autowbrake is a self-contained fully functional, electric brake control that mounts where it truly belongs - on the trailer. With the Autowbrake, you can get emergency braking or general braking from your trailer brakes automatically. This means that, unlike time-delay controllers - which send the same amount of preset power to your trailer brakes every time - proportional controllers are able to adapt to every braking situation differently. As you approach your stop your trailer will gradually brake in the same manner as your tow vehicle. Just set the initial power level, and you're good to go. Not designed for motorcycles and bikes. Unlike other brake controllers, once the Autowbrake is mounted on your trailer and connected to your vehicle, there is no sync up necessary to the key fob. When the Autowbrake senses another brake controller, the Autowbrake will go into sleep mode automatically. The key fob is not essential to normal operation. The key fob is used for a pre-travel test and also to manually override the Autowbrakes automatic braking functions to stop trailer sway conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.