Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 FLAT WASHER 18-8 STAINLESS STEEL, 50PK

  • Mfr # 13398

  • Zoro # G212306348


product price: $22.75
/pk 50, $0.46/ea

Key Features

Inside Diameter
33/64 in.
Minimum Thickness
0.060 in.
Material
18-8 Stainless Steel
Outside Diameter
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13398
Zoro #
G212306348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
33/64 in.
Minimum Thickness
0.060 in.
Outside Diameter
1-1/4 in.

Details

Material
18-8 Stainless Steel

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.