
12MM DIN 127 METRIC LOCK WASHERS - ZINC5, 25PK
Mfr # 10590
Zoro # G712307517
product price: $6.69
/pk 25, $0.27/eaSold in multiples of 2 for $13.38
Key Features
Inside Diameter
12.2mm
Material
Spring Steel
Minimum Thickness
2.5mm
Outside Diameter
20.3mm
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10590
Zoro #
G712307517
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
12.2mm
Minimum Thickness
2.5mm
Outside Diameter
20.3mm
Details
Material
Spring Steel
Finish
Zinc
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.