Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUMPER BOLT STAINLESS STEEL CAP 1/4-20 X 3/45, 25PK

  • Mfr # 15545

  • Zoro # G312309324


product price: $20.25
/pk 25, $0.81/ea

Key Features

Length
3/4 in
Finish
Zinc
Cap Finish
Stainless Steel
Bolt Size
1/4 in.-20
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15545
Zoro #
G312309324
UPC #
-
Country of Origin
United States

Dimensions

Length
3/4 in
Bolt Size
1/4 in.-20

Details

Finish
Zinc
Cap Finish
Stainless Steel
Head Style
Round

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.